Beli fire block foam di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. STOUL Fire Stop
    Mulai

    Rp52.900

    STOUL Fire Stop
    atribut:
    • Packaging: Cans
    • Size (ml): 500
  2. PUFF DINO PU Foam
    Mulai

    Rp269.900

    PUFF DINO PU Foam
    atribut:
    • Volume (ml): 750
  3. MAPEI Foam Pengisi Celah
    Mulai

    Rp229.900

    MAPEI Foam Pengisi Celah
    Deskripsi:
    Busa pengisi celah berbahan dasar polyurethane yang multi fungsi.
    atribut:
    • Volume (ml): 750
    • Color: White
    • Packaging: Spray
  4. Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)
    Mulai

    Rp189.900

    Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)
    Deskripsi:
    Sika Boom-AP is a 1-component, fast curing polyurethane foam suitable for multi-position applications. USES SikaBoom-AP is used for fixing, insulating and filling connection joints around window and door frames, pipe entries, air conditioning vents and roller blind housings. SikaBoom-AP allows insulation against noise, cold and draughts after single application CHARACTERISTICS/ADVANTAGES - 1-component - Multi-positioning foam; application in all positions - Easy application with nozzle - High expansion rate - Fast curing - Very good thermal and sound insulation - Can be cut, sanded and over painted - HFC-free Shelf life Sika Boom-AP has a shelf life of 12 months from the date of production, if stored properly in undamaged, original, sealed packaging, and if the storage conditions are met. Opened cans of Sika Boom-AP must be used within 4 weeks. Storage conditions Sika Boom-AP shall be stored in an upright position, in dry conditions, protected from direct sunlight and at temperatures between +5°C and +25°C.
    atribut:
    • Dimensional Stability (%): ± ~5
    • Thermal Conductivity (W/mk): ~0.0405
    • Shear Strength (N/mm²): -0.04
    • Tack Free Time (minute): -10
    • Tensile Strength (N/mm²): -0.01
  5. Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)
    Deskripsi:
    For sealing large gaps.
    atribut:
    • Size (ml): 750
  6. HILTI Firestop Foam (Foam Anti Api)
    Mulai

    Rp2.499.900

    HILTI Firestop Foam (Foam Anti Api)
    Deskripsi:
    Applications- Electrical: Cable, cable bundles, cable trays and cable trunking Mixed penetrations Repenetration with single cables Combined approvals with CFS-BL blocks especially for large openings or special segment applications (telecom, industrial)- Mechanical: Non-combustible (metal) pipes with mineral wool / non-flammable insulation. Small combustible (plastic) pipes. No smoke/gastight additional sealing and no backing material required- Can be used for LAR applications- Combustable pipes up to 110 mm, with firesetop collar- Conduits and conduit bundlesPackage content- 1x Firestop foam CP 660 Internat.- 1x Mixer
    atribut:
    • Application Temperature Range (°C): 10-35
    • Approx. Curing Time (mins): 10
    • Base Material: Concrete, Masonry, Drywall
    • Color: Red
    • Content per can/Cartridge (ml): 325
    • Chemical Basis: Two-component polyurethane foam
    • Foam yield (L): up to 2.1
    • Required Dispenser: ED 3500
    • Acoustics Performance: Test report available
    • Product Class: Ultimate
  7. Lion Star Container Box Vigo with Wheels (Kontainer)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp149.900

  8. TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    Mulai

    Rp359.900

    TRUSCO Foam Polyethylene Sheet (Lembaran PE)
    atribut:
    • Material: Polyethylene Foam
    • Working Temperature Range (°C): -20 to 70
    • Density (kg/m³): 25
    • Color: Grey
    • Length (mm): 1000
    • Purpose of Use: Box cushioning material, cushioning material, organizing sheet, work.
    • Width (mm): 1000
  9. Bostik Repair Foam (Busa Pengisi Celah)
    Mulai

    Rp349.900

    Bostik Repair Foam (Busa Pengisi Celah)
    Deskripsi:
    Bostik Fireban® Expanda Foam is a ready to use, single component, self-expanding, polyurethane foam, fire resistant up to a period of 2 hours as per AS1530.4 -2014.
  10. Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Mulai

    Rp369.900

    Tozen Flexible Hose SS304 SF-100 WP 10K SCR Union
    Deskripsi:
    Absorption of the piping strain in the line of water, steam, oil, chemicals, etc., absorption of vibration and ground sinking.
    atribut:
    • Suitable: Water, Steam, Oil, Chemicals. Etc
    • Maximum Working Temperature (°C): 220
  11. Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel)
    Mulai

    Rp999.900

    Nangoku Flexible Hose (NFK) Flexible Stainless Steel Union & Nipple Hose (Selang Fleksibel)
    Deskripsi:
    -The coupling is made of stainless steel which is rustproof, and has excellent in corrosion resistance.-Other diameter and lengths are also available.-For general piping such as misalignment absorption.
  12. CKE Blower Fan Centrifugal Turbo (Blower Turbo Keong)
    Mulai

    Rp3.099.900

    CKE Blower Fan Centrifugal Turbo (Blower Turbo Keong)
    Deskripsi:
    Centrifugal fan/ kipas sentrifugal/ blower keong/ blower fan merupakan kipas blower yang dirancang untuk mengalirkan udara pada suatu ruangan. Kipas ini mampu memperlancar sirkulasi udara suatu ruangan. Ideal digunakan di rumah makan dan bengkel sebagai alat ventilasi udara.
    atribut:
    • Speed (rpm): 2800
    • Voltage (V): 220
  13. Polytron Refrigerator 1 Door Metallic (Kulkas)
    Mulai

    Rp1.899.900

    Polytron Refrigerator 1 Door Metallic (Kulkas)
    Deskripsi:
    Tempered Glass Rack YesLamp Type BulbEgg Pocket 1Bottle Pocket 2Jumbo Freezer YesDirect Cooling YesPerfect Door Sealed Yes
  14. TONATA Fire Extinguisher Bracket (Braket APAR)
    Mulai

    Rp34.900

    TONATA Fire Extinguisher Bracket (Braket APAR)
    Deskripsi:
    Bracket APAR Powder dan Foam 1 KG
  15. PUFF DINO Spray Grease 192 (Gemuk Semprot)
    Mulai

    Rp319.900

  16. Vention Kabel LAN Cat 7 SSTP S/FTP Gigabit Ethernet Network
    Mulai

    Rp449.900

    Vention Kabel LAN Cat 7 SSTP S/FTP Gigabit Ethernet Network
    atribut:
    • AWG: 26AWG
    • Length (m): 30
    • Connector Interface: RJ45 8P8C Male to Male
    • Connector Material: Gold-plated
    • Conductor: Pure Copper
    • Shielding: Aluminium Foil PET+Metal Weaven
    • Jacket: PVC
    • Shell: Copper Shell
  17. BANDO Rib Ace Belt Type 10PK
    Mulai

    Rp359.900

    BANDO Rib Ace Belt Type 10PK
    atribut:
    • Number of Mountains: 10
    • Length (mm): 1415
    • Type: Penalties
Daftar Harga fire block foam Terbaru November 2026
STOUL Fire StopRp52.900
PUFF DINO PU FoamRp269.900
MAPEI Foam Pengisi CelahRp229.900
Sika Sikaboom AP High Yield Expanding Foam (Busa Pengisi Celah)Rp189.900
Xtraseal Insulation and Construction Sealant (Busa Pengisi Celah)Rp119.900
HILTI Firestop Foam (Foam Anti Api)Rp2.499.900
SAFETY TECHNOLOGY INTERNATIONAL Audible Alarm Cover and GuardRp519.900
Lion Star Container Box Vigo with Wheels (Kontainer)Rp149.900
TRUSCO Foam Polyethylene Sheet (Lembaran PE)Rp359.900
Bostik Repair Foam (Busa Pengisi Celah)Rp349.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait